INA

INA Ball Runner Block Size: 30 Preload class: V2 Steel KWVE30-B-E-V2-G3

  • ERIKS:12634323
  • Manufacturer:4054362994992
Image 1
Save to list

€187.45/ pieceexcl. VAT

€226.81incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
30
Construction type
E
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V2
Accuracy class
G3
Material
Steel
Width
90 mm
Height
42 mm
Length
99 mm