INA

INA Ball Runner Block Size: 30 Preload class: V1 Steel KWVE30-B-UG-V1-G3

  • ERIKS:12634523
  • Manufacturer:4054366797568
Image 1
Save to list

€209.10/ pieceexcl. VAT

€253.01incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
30
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V1
Accuracy class
G3
Material
Steel
Width
90 mm
Height
42 mm
Length
99 mm