

€286.22/ pieceexcl. VAT
€346.33incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KWSE |
Size | 30 |
Construction width | Standard |
Construction length | Standard |
Construction height | Standard |
Preload class | V1 |
Accuracy class | G2 |
Material | Steel |
Width | 90 mm |
Height | 42 mm |
Length | 91.6 mm |