INA

INA Ball Runner Block Size: 25 Preload class: V2 Steel KWVE25-B-V2-G1

  • ERIKS:12634233
  • Manufacturer:4054362991953
Image 1
Save to list

€187.45/ pieceexcl. VAT

€226.81incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
25
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V2
Accuracy class
G1
Material
Steel
Width
70 mm
Height
36 mm
Length
83.3 mm