INA

INA Ball Runner Block Size: 25 Preload class: V2 Steel KWVE25-B-UG-V2-G2

  • ERIKS:12634225
  • Manufacturer:4054362991601
Image 1
Save to list

€178.09/ pieceexcl. VAT

€215.49incl. VAT

Estimated delivery date - 28/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
25
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V2
Accuracy class
G2
Material
Steel
Width
70 mm
Height
30.8 mm
Length
86.6 mm