

€144.91/ pieceexcl. VAT
€175.34incl. VAT
Estimated delivery date - 28/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KWVE..-B |
Size | 25 |
Construction type | E |
Construction width | Standard |
Construction length | Standard |
Construction height | Standard |
Preload class | V2 |
Accuracy class | G4 |
Material | Steel |
Width | 73 mm |
Height | 33 mm |
Length | 83.3 mm |