INA

INA Ball Runner Block Size: 25 Preload class: V2 Steel KWSE25-V2-G2

  • ERIKS:12633465
  • Manufacturer:4054362948438
Image 1
Save to list

€250.88/ pieceexcl. VAT

€303.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWSE
Size
25
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V2
Accuracy class
G2
Material
Steel
Width
70 mm
Height
36 mm
Length
81.8 mm