INA

INA Ball Runner Block Size: 25 Preload class: V0 Steel KWVE25-B-E-UG-V0-G2

  • ERIKS:12633957
  • Manufacturer:4054362980995
Image 1
Save to list

€160.05/ pieceexcl. VAT

€193.66incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
25
Construction type
E
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V0
Accuracy class
G2
Material
Steel
Width
73 mm
Height
33 mm
Length
83.3 mm