

€240.08/ pieceexcl. VAT
€290.50incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KWSE |
Size | 25 |
Construction width | Standard |
Construction length | Standard |
Construction height | Standard |
Preload class | V0 |
Accuracy class | G3 |
Material | Steel |
Width | 70 mm |
Height | 36 mm |
Length | 81.8 mm |