INA

INA Ball Runner Block Size: 20 Preload class: V2 Steel KWVE20-B-V2-G3

  • ERIKS:12633847
  • Manufacturer:4054362976684
Image 1
Save to list

€163.67/ pieceexcl. VAT

€198.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
20
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V2
Accuracy class
G3
Material
Steel
Width
63 mm
Height
30 mm
Length
71.4 mm