

€239.36/ pieceexcl. VAT
€289.63incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KWSE |
Size | 20 |
Construction width | Standard |
Construction length | Standard |
Construction height | Standard |
Preload class | V2 |
Accuracy class | G1 |
Material | Steel |
Width | 63 mm |
Height | 30 mm |
Length | 71.4 mm |