INA

INA Ball Runner Block Size: 20 Preload class: V1 Steel KWVE20-B-UG-V1-G3

  • ERIKS:12633834
  • Manufacturer:4054362976219
Image 1
Save to list

€163.67/ pieceexcl. VAT

€198.04incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
20
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V1
Accuracy class
G3
Material
Steel
Width
63 mm
Height
25.5 mm
Length
71.4 mm