INA

INA Ball Runner Block Size: 20 Preload class: V1 Steel KWSE20-V1-G1

  • ERIKS:12633405
  • Manufacturer:4054362941460
Image 1
Save to list

€239.36/ pieceexcl. VAT

€289.63incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWSE
Size
20
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V1
Accuracy class
G1
Material
Steel
Width
63 mm
Height
30 mm
Length
71.4 mm