INA

INA Ball Runner Block Size: 20 Preload class: V0 Steel KWVE20-B-V0-G4

  • ERIKS:24206248
  • Manufacturer:4054362976431
Image 1
Save to list

€155.73/ pieceexcl. VAT

€188.43incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
20
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V0
Accuracy class
G4
Material
Steel
Width
63 mm
Height
30 mm
Length
71.4 mm