INA

INA Ball Runner Block Size: 20 Preload class: V0 Steel KWVE20-B-E-V0-G2

  • ERIKS:12633684
  • Manufacturer:4054362969303
Image 1
Save to list

€155.73/ pieceexcl. VAT

€188.43incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
20
Construction type
E
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V0
Accuracy class
G2
Material
Steel
Width
59 mm
Height
30 mm
Length
71.4 mm