INA

INA Ball Runner Block Size: 17 Steel KUVS17-B

  • ERIKS:12633230
  • Manufacturer:4054362930662
Image 1
Save to list

€153.56/ pieceexcl. VAT

€185.81incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KUVS
Size
17
Material
Steel
Width
116 mm
Height
18 mm
Length
96 mm