INA

INA Ball Runner Block Size: 15 Preload class: V1 Steel KWVE15-B-V1-G1

  • ERIKS:12633622
  • Manufacturer:4054362965701
Image 1
Save to list

€141.74/ pieceexcl. VAT

€171.51incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
15
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V1
Accuracy class
G1
Material
Steel
Width
47 mm
Height
24 mm
Length
61.2 mm