INA

INA Ball Runner Block Size: 15 Preload class: V0 Steel KWVE15-B-V0-G2

  • ERIKS:12633620
  • Manufacturer:4054362965602
Image 1
Save to list

€136.12/ pieceexcl. VAT

€164.71incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
15
Construction width
Standard
Construction length
Standard
Construction height
Standard
Preload class
V0
Accuracy class
G2
Material
Steel
Width
47 mm
Height
24 mm
Length
61.2 mm