INA

INA Ball Runner Block Construction type: WL Size: 25 Preload class: V0 Steel KWVE25-WL-V0-G4

  • ERIKS:12634252
  • Manufacturer:4054362993063
Image 1
Save to list

€241.53/ pieceexcl. VAT

€292.25incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE
Size
25
Construction type
WL
Construction width
Wide
Construction length
Long
Construction height
Standard
Preload class
V0
Accuracy class
G4
Material
Steel
Width
120 mm
Height
35 mm
Length
107.5 mm