

€242.22/ pieceexcl. VAT
€293.09incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KWVE |
Size | 25 |
Construction type | WL |
Construction width | Wide |
Construction length | Long |
Construction height | Standard |
Preload class | V0 |
Accuracy class | G4 |
Material | Steel |
Width | 120 mm |
Height | 35 mm |
Length | 107.5 mm |