INA

INA Ball Runner Block Construction type: W Size: 25 Preload class: V2 Steel KWVE25-W-V2-G1

  • ERIKS:12634269
  • Manufacturer:4054364593872
Image 1
Save to list

€234.31/ pieceexcl. VAT

€283.52incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE
Size
25
Construction type
W
Construction width
Wide
Construction length
Standard
Construction height
Standard
Preload class
V2
Accuracy class
G1
Material
Steel
Width
120 mm
Height
35 mm
Length
81.7 mm