INA

INA Ball Runner Block Construction type: W Size: 25 Preload class: V0 Steel KWVE25-W-V0-G4

  • ERIKS:12634264
  • Manufacturer:4054364628024
Image 1
Save to list

€201.88/ pieceexcl. VAT

€244.27incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE
Size
25
Construction type
W
Construction width
Wide
Construction length
Standard
Construction height
Standard
Preload class
V0
Accuracy class
G4
Material
Steel
Width
120 mm
Height
35 mm
Length
81.7 mm