INA

INA Ball Runner Block Construction type: W Size: 20 Preload class: V2 Steel KWVE20-W-UG-V2-G1

  • ERIKS:12633857
  • Manufacturer:4054362977537
Image 1
Save to list

€226.38/ pieceexcl. VAT

€273.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE
Size
20
Construction type
W
Construction width
Wide
Construction length
Standard
Construction height
Standard
Preload class
V2
Accuracy class
G1
Material
Steel
Width
80 mm
Height
27 mm
Length
69.8 mm