

€152.83/ pieceexcl. VAT
€184.92incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KWVE |
Size | 15 |
Construction type | W |
Construction width | Wide |
Construction length | Standard |
Construction height | Standard |
Preload class | V0 |
Accuracy class | G4 |
Material | Steel |
Width | 68 mm |
Height | 21 mm |
Length | 55.6 mm |