INA

INA Ball Runner Block Construction type: SNL Size: 20 Preload class: V2 Steel KWVE20-B-SNL-V2-G3

  • ERIKS:12633782
  • Manufacturer:4054362974604
Image 1
Save to list

€196.09/ pieceexcl. VAT

€237.27incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
20
Construction type
SNL
Construction width
Narrow
Construction length
Long
Construction height
Low
Preload class
V2
Accuracy class
G3
Material
Steel
Width
44 mm
Height
27 mm
Length
88.9 mm