INA

INA Ball Runner Block Construction type: SN Size: 35 Preload class: V0 Steel KWVE35-B-SN-V0-G1

  • ERIKS:12634738
  • Manufacturer:4054366341013
Image 1
Save to list

€228.53/ pieceexcl. VAT

€276.52incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
35
Construction type
SN
Construction width
Narrow
Construction length
Standard
Construction height
Low
Preload class
V0
Accuracy class
G1
Material
Steel
Width
70 mm
Height
44 mm
Length
112 mm