INA

INA Ball Runner Block Construction type: SN Size: 30 Preload class: V1 Steel KWVE30-B-SN-V1-G2

  • ERIKS:12634489
  • Manufacturer:4054366336941
Image 1
Save to list

€206.92/ pieceexcl. VAT

€250.37incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
30
Construction type
SN
Construction width
Narrow
Construction length
Standard
Construction height
Low
Preload class
V1
Accuracy class
G2
Material
Steel
Width
60 mm
Height
38 mm
Length
99 mm