INA

INA Ball Runner Block Construction type: SN Size: 25 Preload class: V1 Steel KWVE25-B-SN-V1-G1

  • ERIKS:12634185
  • Manufacturer:4054362990444
Image 1
Save to list

€177.35/ pieceexcl. VAT

€214.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
25
Construction type
SN
Construction width
Narrow
Construction length
Standard
Construction height
Low
Preload class
V1
Accuracy class
G1
Material
Steel
Width
48 mm
Height
31 mm
Length
83.3 mm