INA

INA Ball Runner Block Construction type: SL Size: 55 Preload class: V2 Steel KWVE55-B-SL-V2-G3

  • ERIKS:12635087
  • Manufacturer:4054366347008
Image 1
Save to list

€705.81/ pieceexcl. VAT

€854.03incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
55
Construction type
SL
Construction width
Narrow
Construction length
Long
Construction height
Standard
Preload class
V2
Accuracy class
G3
Material
Steel
Width
100 mm
Height
70 mm
Length
211.6 mm