INA

INA Ball Runner Block Construction type: SL Size: 30 Preload class: V2 Steel KWVE30-B-SL-RROC-V2-G3

  • ERIKS:12634430
  • Manufacturer:4054364011703
Image 1
Save to list

€320.82/ pieceexcl. VAT

€388.19incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
30
Construction type
SL
Construction width
Narrow
Construction length
Long
Construction height
Standard
Preload class
V2
Accuracy class
G3
Coating
Corrotect®
Material
Steel
Width
60 mm
Height
42 mm
Length
127 mm