INA

INA Ball Runner Block Construction type: SL Size: 20 Preload class: V1 Steel KWVE20-B-SL-RROC-V1-G3

  • ERIKS:12635785
  • Manufacturer:4054366883650
Image 1
Save to list

€250.88/ pieceexcl. VAT

€303.56incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
20
Construction type
SL
Construction width
Narrow
Construction length
Long
Construction height
Standard
Preload class
V1
Accuracy class
G3
Coating
Corrotect®
Material
Steel
Width
44 mm
Height
30 mm
Length
88.9 mm