INA

INA Ball Runner Block Construction type: S Size: 55 Preload class: V2 Steel KWVE55-B-S-V2-G2

  • ERIKS:12635103
  • Manufacturer:4054366346575
Image 1
Save to list

€586.13/ pieceexcl. VAT

€709.22incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
55
Construction type
S
Construction width
Narrow
Construction length
Standard
Construction height
Standard
Preload class
V2
Accuracy class
G2
Material
Steel
Width
100 mm
Height
70 mm
Length
173.6 mm