INA

INA Ball Runner Block Construction type: S Size: 55 Preload class: V0 Steel KWVE55-B-S-V0-G1

  • ERIKS:12635093
  • Manufacturer:4054366346407
Image 1
Save to list

€614.25/ pieceexcl. VAT

€743.24incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
55
Construction type
S
Construction width
Narrow
Construction length
Standard
Construction height
Standard
Preload class
V0
Accuracy class
G1
Material
Steel
Width
100 mm
Height
70 mm
Length
173.6 mm