INA

INA Ball Runner Block Construction type: S Size: 30 Preload class: V1 Steel KWVE30-B-S-RROC-V1-G3

  • ERIKS:12634497
  • Manufacturer:4054366851871
Image 1
Save to list

€252.34/ pieceexcl. VAT

€305.33incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
30
Construction type
S
Construction width
Narrow
Construction length
Standard
Construction height
Standard
Preload class
V1
Accuracy class
G3
Coating
Corrotect®
Material
Steel
Width
60 mm
Height
42 mm
Length
99 mm