INA

INA Ball Runner Block Construction type: S Size: 25 Preload class: V2 Steel KWVE25-B-ES-UG-RROC-V2-G3

  • ERIKS:12633931
  • Manufacturer:4054364202705
Image 1
Save to list

€195.38/ pieceexcl. VAT

€236.41incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
25
Construction type
ES
Construction width
Narrow
Construction length
Standard
Construction height
Standard
Preload class
V2
Accuracy class
G3
Coating
Corrotect®
Material
Steel
Width
48 mm
Height
33 mm
Length
83.3 mm