INA

INA Ball Runner Block Construction type: S Size: 25 Preload class: V0 Steel KWVE25-B-ES-V0-G2

  • ERIKS:12633945
  • Manufacturer:4054362980711
Image 1
Save to list

€160.05/ pieceexcl. VAT

€193.66incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
25
Construction type
ES
Construction width
Narrow
Construction length
Standard
Construction height
Standard
Preload class
V0
Accuracy class
G2
Material
Steel
Width
48 mm
Height
33 mm
Length
83.3 mm