INA

INA Ball Runner Block Construction type: S Size: 20 Preload class: V2 Steel KWVE20-B-S-UG-V2-G1

  • ERIKS:12633814
  • Manufacturer:4054362975533
Image 1
Save to list

€170.86/ pieceexcl. VAT

€206.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
20
Construction type
S
Construction width
Narrow
Construction length
Standard
Construction height
Standard
Preload class
V2
Accuracy class
G1
Material
Steel
Width
44 mm
Height
30 mm
Length
71.4 mm