INA

INA Ball Runner Block Construction type: S Size: 20 Preload class: V1 Steel KWVE20-B-ES-V1-G3

  • ERIKS:12633677
  • Manufacturer:4054362969082
Image 1
Save to list

€148.52/ pieceexcl. VAT

€179.71incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
20
Construction type
ES
Construction width
Narrow
Construction length
Standard
Construction height
Standard
Preload class
V1
Accuracy class
G3
Material
Steel
Width
42 mm
Height
28 mm
Length
71.4 mm