INA

INA Ball Runner Block Construction type: S Size: 20 Preload class: V1 Steel KWVE20-B-ES-RROC-V1-G3

  • ERIKS:12635773
  • Manufacturer:4054362968672
Image 1
Save to list

€188.89/ pieceexcl. VAT

€228.56incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
20
Construction type
ES
Construction width
Narrow
Construction length
Standard
Construction height
Standard
Preload class
V1
Accuracy class
G3
Coating
Corrotect®
Material
Steel
Width
42 mm
Height
28 mm
Length
71.4 mm