INA

INA Ball Runner Block Construction type: NL Size: 45 Preload class: V1 Steel KWVE45-B-NL-RROC-V1-G3

  • ERIKS:12634902
  • Manufacturer:4054366882684
Image 1
Save to list

€436.90/ pieceexcl. VAT

€528.65incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
45
Construction type
NL
Construction width
Standard
Construction length
Long
Construction height
Low
Preload class
V1
Accuracy class
G3
Coating
Corrotect®
Material
Steel
Width
120 mm
Height
52 mm
Length
172.7 mm