INA

INA Ball Runner Block Construction type: NL Size: 25 Preload class: V2 Steel KWVE25-B-NL-RROC-V2-G3

  • ERIKS:12634063
  • Manufacturer:4054362986126
Image 1
Save to list

€271.81/ pieceexcl. VAT

€328.89incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
25
Construction type
NL
Construction width
Standard
Construction length
Long
Construction height
Low
Preload class
V2
Accuracy class
G3
Coating
Corrotect®
Material
Steel
Width
70 mm
Height
31 mm
Length
109.1 mm