

€233.60/ pieceexcl. VAT
€282.66incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KWVE..-B |
Size | 25 |
Construction type | NL |
Construction width | Standard |
Construction length | Long |
Construction height | Low |
Preload class | V0 |
Accuracy class | G1 |
Material | Steel |
Width | 70 mm |
Height | 31 mm |
Length | 109.1 mm |