INA

INA Ball Runner Block Construction type: NL Size: 20 Preload class: V1 Steel KWVE20-B-NL-RROC-V1-G3

  • ERIKS:12635779
  • Manufacturer:4054362971610
Image 1
Save to list

€261.70/ pieceexcl. VAT

€316.66incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
20
Construction type
NL
Construction width
Standard
Construction length
Long
Construction height
Low
Preload class
V1
Accuracy class
G3
Coating
Corrotect®
Material
Steel
Width
63 mm
Height
27 mm
Length
88.9 mm