INA

INA Ball Runner Block Construction type: NL Size: 20 Preload class: V0 Steel KWVE20-B-NL-V0-G1

  • ERIKS:12633714
  • Manufacturer:4054362971658
Image 1
Save to list

€224.94/ pieceexcl. VAT

€272.18incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
20
Construction type
NL
Construction width
Standard
Construction length
Long
Construction height
Low
Preload class
V0
Accuracy class
G1
Material
Steel
Width
63 mm
Height
27 mm
Length
88.9 mm