INA

INA Ball Runner Block Construction type: N Size: 45 Preload class: V1 Steel KWVE45-B-N-V1-G1

  • ERIKS:12634932
  • Manufacturer:4054366343161
Image 1
Save to list

€300.63/ pieceexcl. VAT

€363.76incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
45
Construction type
N
Construction width
Standard
Construction length
Standard
Construction height
Low
Preload class
V1
Accuracy class
G1
Material
Steel
Width
120 mm
Height
52 mm
Length
140.6 mm