INA

INA Ball Runner Block Construction type: N Size: 30 Preload class: V1 Steel KWVE30-B-N-V1-G2

  • ERIKS:12634416
  • Manufacturer:4054362999423
Image 1
Save to list

€219.18/ pieceexcl. VAT

€265.21incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
30
Construction type
N
Construction width
Standard
Construction length
Standard
Construction height
Low
Preload class
V1
Accuracy class
G2
Material
Steel
Width
90 mm
Height
38 mm
Length
99 mm