INA

INA Ball Runner Block Construction type: N Size: 25 Preload class: V1 Steel KWVE25-B-N-V1-G2

  • ERIKS:12634106
  • Manufacturer:4054362986812
Image 1
Save to list

€178.09/ pieceexcl. VAT

€215.49incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
25
Construction type
N
Construction width
Standard
Construction length
Standard
Construction height
Low
Preload class
V1
Accuracy class
G2
Material
Steel
Width
70 mm
Height
31 mm
Length
83.3 mm