INA

INA Ball Runner Block Construction type: N Size: 25 Preload class: V0 Steel KWVE25-B-N-V0-G3

  • ERIKS:12634103
  • Manufacturer:4054362986751
Image 1
Save to list

€170.15/ pieceexcl. VAT

€205.88incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
25
Construction type
N
Construction width
Standard
Construction length
Standard
Construction height
Low
Preload class
V0
Accuracy class
G3
Material
Steel
Width
70 mm
Height
31 mm
Length
83.3 mm