

€155.73/ pieceexcl. VAT
€188.43incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KWVE..-B |
Size | 20 |
Construction type | N |
Construction width | Standard |
Construction length | Standard |
Construction height | Low |
Preload class | V0 |
Accuracy class | G4 |
Material | Steel |
Width | 63 mm |
Height | 27 mm |
Length | 71.4 mm |