INA

INA Ball Runner Block Construction type: L Size: 55 Preload class: V1 Steel KWVE55-B-L-V1-G3

  • ERIKS:12635063
  • Manufacturer:4054366335333
Image 1
Save to list

€1,240.87/ pieceexcl. VAT

€1,501.45incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
55
Construction type
L
Construction width
Standard
Construction length
Long
Construction height
Standard
Preload class
V1
Accuracy class
G3
Material
Steel
Width
140 mm
Height
70 mm
Length
211.6 mm